LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

PNEUMATIC GUN W/CONTAINER

891.100 - UNSPSC 27131502
0891130 961 1
PNEUMATIC GUN W/CONTAINER PNEUMATIC GUN W/CONTAINER
PNEUMATIC GUN W/CONTAINER

Delivery

No stock for delivery. -

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

1 pieces in stock at Vaughan, ON as of 1:27 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 1:27 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Compatible Sealer Underbody Seal Art. No. 892.0791
Container Volume 1 L
Working Pressure 71 to 85 psi
Diameter 6 mm
Length 735 mm
EAN 4050382242273

Features

For a quick application of Under body Seal Art. No. 892.080
Contains 2 nylon probes
With quick-change-coupling
1 Litre container
Nylon probes with 8 mm diameter and 1.3 m in length
The nylon probe has an offset end, antibending spring and 4 mm nozzle

Customers Also Viewed

Is Often Bought With

You Might Also Like